Zoro Homepage

Air Curtain, 25 in Overall W.

  • Mfr # PE06-C-1025AA-R-G

  • Zoro # G510901733


product price: $1,143.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Number of Motors
1
Overall Height
8 1/2 in
Overall Width
25 in
Motor Type
Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE06-C-1025AA-R-G
Zoro #
G510901733
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 1/2 in
Overall Width
25 in
Overall Depth
8 1/2 in
Nozzle Width
23 5/8 in
For Frame Opening Width
2 2/25 ft
Mounting Hole Diameter
1/4 in
Mounting Height for Insect Control
6 ft
Mounting Height for Temperature Control
6 ft

Details

Item
Air Curtain
Phase
1
Number of Motors
1
Motor Type
Variable Speed
Housing Material
Steel
Housing Color
White
Control Type
Rheostat Switch
Number of Speeds
Variable
Standards
UL Listed
For Outdoor Use
Yes
Motor Horsepower per Motor
1/5 hp
Series
PE06
Washdown
No
Maximum Air Volume
446 cfm
Sound Level @ 10 ft
54 dBA
Heated/Not Heated
Not Heated
Finish
Powder Coated
Assembly
Assembled
Electrical Connection
Hardwired
Power Consumption
0.32 kW
Frequency
50 Hz
Profile Type
Low Profile
Maximum Air Velocity
1,147 fpm
Grille Material
Steel
Nameplate Voltage
115V AC

Description

Air Curtain, For Frame Opening Width 2 2/25 ft, Mounting Height for Temperature Control 6 ft, Overall Depth 8 1/2 in, Overall Height 8 1/2 in, Overall Width 25 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,147 fpm, Mounting Height for Insect Control 6 ft, Maximum Air Volume 446 cfm, Nameplate Voltage 115V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.