Zoro Homepage

Drive Through Window Air Curtain

  • Mfr # DTU03-1018AA

  • Zoro # G0496632


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Width
17 1/4 in
Phase
1
Max. Mounting Height
3 ft
Air Curtain Finish
Powder Coated
Number of Motors
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTU03-1018AA
Zoro #
G0496632
UPC #
-
Country of Origin
United States

Dimensions

Width
17 1/4 in
Max. Mounting Height
3 ft
Height
7 in
Air Curtain Max. Door Width
1.5 ft
Depth
7 3/4 in
Overall Width
20 1/8 in
Overall Height
7 in
Overall Depth
7 3/4 in
Mounting Hole Diameter
Not Available
Nozzle Width
16 1/2 in
Power Cord Length
6 ft
Mounting Height for Temperature Control
3 ft
For Frame Opening Width
1 1/2 ft
Mounting Height for Insect Control
5 ft

Details

Item
Unhtd 7"H 20.2"W 8"D Alumin Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
1
Air Curtain Air Velocity
2800 fpm
Voltage
115
Air Curtain Air Volume
135 cfm
Air Curtain dBA @ 10 Feet
51 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Aluminum
Hz
60
Requires
20A Dedicated Circuit
Standards
cULus, UL Listed
Motor HP
1/12 hp
Motor Enclosure
Open
Max. RPM
1,625 RPM
Motor Type
Shaded Pole
Housing Color
Silver
Number of Speeds
1
Includes
(3) 6 ft Prong Grounded Plug with Factory Wired Fan On Off Switch
Air Curtain Item
Drive Through Window Air Curtain
Max. Amps
1.6
Control Type
Switch
Housing Material
Aluminum
Finish
Powder Coated
Sanitation Certified
No
Series
DTU03
Frequency
60 Hz
Electrical Connection
Plug-In
Sound Level @ 10 ft
51.5 dBA
Grille Material
Aluminum
Maximum Speed
1,625 RPM
For Outdoor Use
Yes
Motor Horsepower per Motor
1/12 hp
Maximum Operating Temperature
Not Available
Profile Type
Drive Thru
Full Load Current
1.6 A
Nameplate Voltage
120V AC
Includes Mounting Fasteners
Not Available
Washdown
No
Power Consumption
0.06 kW
Ultraviolet Air Cleaning
No
Maximum Air Velocity
2,800 fpm
Heated/Not Heated
Not Heated
Maximum Air Volume
135 cfm
Minimum Operating Temperature
Not Available
Assembly
Not Available
HEPA Air Cleaning
No

Description

Unhtd 7 In.H 20.2 In.W 8 In.D Alumin Air Curtain, For Frame Opening Width 1 1/2 ft, Mounting Height for Temperature Control 3 ft, Overall Depth 7 3/4 in, Overall Height 7 in, Overall Width 20 1/8 in, Profile Type Drive Thru, Heated/Not Heated Not Heated, Maximum Air Velocity 2,800 fpm, Mounting Height for Insect Control 5 ft, Maximum Air Volume 135 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 51.5 dBA, Housing Color Silver, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.