Zoro Homepage

Electric Heating Element

  • Mfr # 11LWA050D

  • Zoro # G9608593


product price: $113.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
ASR1036EX-3X-G, ASR1048EX-3X-G
Product Type
Electric Heating Assembly
Nameplate Voltage
208V AC
Heating Element Material
Nickel Chromium
Compatible with Manufacturer Model Number
ASR1036EX-3X-G, ASR1048EX-3X-G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11LWA050D
Zoro #
G9608593
UPC #
-
Country of Origin
United States

Details

Item
Heater Assembly
For Use With Mfr. Model Number
ASR1036EX-3X-G, ASR1048EX-3X-G
Product Type
Electric Heating Assembly
Nameplate Voltage
208V AC
Heating Element Material
Nickel Chromium
Compatible with Manufacturer Model Number
ASR1036EX-3X-G, ASR1048EX-3X-G
Compatible Manufacturer Part Number
ASR1036EX-3X-G, ASR1048EX-3X-G
Compatible Grainger Part Number
6JGE7, 6JGE8
Compatible Manufacturer Model Number
ASR1036EX-3X-G, ASR1048EX-3X-G
Compatible with Manufacturer Model No.
ASR1036EX-3X-G, ASR1048EX-3X-G
Compatible with Mfr. Model No.
ASR1036EX-3X-G, ASR1048EX-3X-G
For Use with Mfr Model Number
ASR1036EX-3X-G, ASR1048EX-3X-G
Compatible Pump Manufacturer Part Number
ASR1036EX-3X-G, ASR1048EX-3X-G
Compatible Mfr. Model Number
ASR1036EX-3X-G, ASR1048EX-3X-G

Description

Heater Assembly, Product Type Electric Heating Assembly, Compatible with Grainger Part Number 6JGE7, 6JGE8, Heating Element Material Nickel Chromium, Nameplate Voltage 208V AC, Compatible Manufacturer Part Number ASR1036EX-3X-G, ASR1048EX-3X-G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.