Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Air Curtain, 11.2kW, 240V, 2010 cfm

  • Mfr # CLC08-1072EJ-112-G

  • Zoro # G3807986


product price: $2,387.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Width
74 in
Phase
1
Max. Mounting Height
8 ft
Number of Motors
1
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLC08-1072EJ-112-G
Zoro #
G3807986
UPC #
-
Country of Origin
United States

Dimensions

Width
74 in
Max. Mounting Height
8 ft
Height
8 1/2 in
Air Curtain Max. Door Width
6 ft
Depth
13 1/2 in
Overall Depth
13 1/2 in
Overall Height
8 1/2 in
Overall Width
72 3/4 in
Power Cord Length
Not Available
Mounting Hole Diameter
Not Available
Nozzle Width
71 3/8 in
Mounting Height for Insect Control
7 ft
For Frame Opening Width
6 ft
Mounting Height for Temperature Control
8 ft

Details

Item
Heated 9"H 73"W 14"D Galv St Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
2870 fpm
Voltage
240
Air Curtain Air Volume
2010 cfm
Air Curtain dBA @ 10 Feet
54 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Number of Speeds
2
Motor Enclosure
Open Dripproof
Motor Type
Permanent Split Capacitor
Requires
Hard Wiring
Includes
24V Magnetic Reed Door Limit Switch, 24V Transformer, Fan Speed Switch, Heat On/Off Rocker Switch, Motor, Thermostat, Time Delay
Motor HP
1/5 hp
Standards
cULus
Air Curtain Item
Air Curtain
Heating kW
11.2 kW
Housing Color
White
Max. RPM
1,680 RPM
Max. Amps
48.4
Control Type
Remote Thermostat; Rocker Switch
Housing Material
Steel
Motor Horsepower per Motor
1/5 hp
Profile Type
Low Profile
Minimum Operating Temperature
Not Available
Maximum Air Velocity
2,870 fpm
Sound Level @ 10 ft
54 dBA
HEPA Air Cleaning
No
For Outdoor Use
Yes
Air Temperature Rise
17 Degrees F
Maximum Operating Temperature
Not Available
Maximum Speed
1,680 RPM
Washdown
No
Sanitation Certified
No
Includes Mounting Fasteners
No
Full Load Current
48.4 A
Ultraviolet Air Cleaning
No
Grille Material
Steel
Electrical Connection
Hardwired
Heat Source
Electric
Finish
Powder Coated
Frequency
60 Hz
Maximum Air Volume
2,010 cfm
Power Consumption
20 kW
Heater Power Consumption
11.2 kW
Series
CLC08
Assembly
Not Available
Heated/Not Heated
Heated
Nameplate Voltage
240V AC

Description

Heated 9 In.H 73 In.W 14 In.D Galv St Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 72 3/4 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 2,870 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 2,010 cfm, Nameplate Voltage 240V AC, Air Temperature Rise 17 Degrees F, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1, Housing Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.