Heated Air Curtain, 51 In. W, 14-3/4 In. H

  • Mfr # CHD10-1048EZ-100-3X-G

  • Zoro # G1201873


product price: $1,874.99
/ea
Free Shipping & Returns

Key Features

Width
51 in
Phase
3
Max. Mounting Height
10 ft
Number of Motors
1
Height
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD10-1048EZ-100-3X-G
Zoro #
G1201873
UPC #
-
Country of Origin
United States

Dimensions

Width
51 in
Max. Mounting Height
10 ft
Height
14 3/4 in
Air Curtain Max. Door Width
4 ft
Depth
14 1/4 in
Overall Height
14 in
Overall Width
51 in
Overall Depth
15 in
Mounting Hole Diameter
3/4 in
Power Cord Length
Not Available
For Frame Opening Width
4 ft
Mounting Height for Insect Control
8 ft
Mounting Height for Temperature Control
10 ft
Nozzle Width
48 in

Details

Item
Heated 14"H 51"W 15"D Alumin Air Curtain
Phase
3
Number of Motors
1
Air Curtain Air Velocity
3500 fpm
Voltage
460
Air Curtain Air Volume
1882 cfm
Air Curtain dBA @ 10 Feet
67 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Aluminum
Hz
60
Max. RPM
1,750 RPM
Standards
AMCA Certified, ASHRAE Standard 90.1-2019, IECC
Includes
(3) Speed Motor with Factory Mounted Wired Fan and Heat Selector Switch, 24V Magnetic Reed Door Limit Swtich, 24V Thermostat, 24V Transformer, Adjustable Time Delay
Requires
Hard Wiring
Max. Amps
13.4
Housing Color
White
Air Curtain Item
Air Curtain
Motor Type
Permanent Split Capacitor
Motor HP
1/2 hp
Heating kW
10 kW
Motor Enclosure
Open Dripproof
Number of Speeds
3
Control Type
Hard Wiring
Finish
Powder Coated
Housing Material
Aluminum
Maximum Operating Temperature
Not Available
Electrical Connection
Hardwired
Maximum Air Velocity
3,614 fpm
Motor Horsepower per Motor
1/2 hp
Air Temperature Rise
18 Degrees F
Frequency
60 Hz
Ultraviolet Air Cleaning
No
Washdown
No
For Outdoor Use
No
Profile Type
Standard Profile
Sound Level @ 10 ft
66 dBA
Heated/Not Heated
Heated
Nameplate Voltage
480V AC
Full Load Current
13.4 A
Maximum Air Volume
1,718 cfm
Includes Mounting Fasteners
No
Power Consumption
10 kW
Sanitation Certified
No
HEPA Air Cleaning
No
Heater Power Consumption
10 kW
Assembly
Not Available
Series
CHD10
Grille Material
Steel
Maximum Speed
1,750 RPM
Heat Source
Electric
Minimum Operating Temperature
Not Available

Description

Heated 14 In.H 51 In.W 15 In.D Alumin Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 51 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,614 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,718 cfm, Nameplate Voltage 480V AC, Air Temperature Rise 18 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 3, Housing Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.