Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Air Curtain, 7.5kW, 240V, 1005 cfm

  • Mfr # CLC08-1036EJ-075-G

  • Zoro # G3808001


product price: $1,735.99
/ea
Free Shipping & Returns

Key Features

Width
37 in
Phase
1
Max. Mounting Height
8 ft
Number of Motors
1
Height
8 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC08-1036EJ-075-G
Zoro #
G3808001
UPC #
-
Country of Origin
United States

Dimensions

Width
37 in
Max. Mounting Height
8 ft
Height
8 1/2 in
Air Curtain Max. Door Width
3 ft
Depth
13 1/2 in
Overall Depth
13 1/2 in
Overall Width
36 in
Overall Height
8 1/2 in
Nozzle Width
34 5/8 in
For Frame Opening Width
3 ft
Power Cord Length
Not Available
Mounting Hole Diameter
Not Available
Mounting Height for Temperature Control
8 ft
Mounting Height for Insect Control
7 ft

Details

Item
Heated 9"H 36"W 14"D Galv St Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
3567 fpm
Voltage
240
Air Curtain Air Volume
1005 cfm
Air Curtain dBA @ 10 Feet
54 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Steel
Hz
60
Air Curtain Item
Air Curtain
Motor Type
Permanent Split Capacitor
Heating kW
7.5 kW
Motor HP
1/5 hp
Number of Speeds
2
Includes
24V Magnetic Reed Door Limit Switch, 24V Transformer, Fan Speed Switch, Heat On/Off Rocker Switch, Motor, Thermostat, Time Delay
Motor Enclosure
Open Dripproof
Max. RPM
1,680 RPM
Standards
cULus
Max. Amps
33.0
Housing Color
White
Requires
Hard Wiring
Control Type
Remote Thermostat; Rocker Switch
Housing Material
Steel
Series
CLC08
Washdown
No
Air Temperature Rise
23 Degrees F
Grille Material
Steel
Sound Level @ 10 ft
54 dBA
Motor Horsepower per Motor
1/5 hp
Full Load Current
33 A
Sanitation Certified
No
Profile Type
Low Profile
Power Consumption
10 kW
Includes Mounting Fasteners
No
Electrical Connection
Hardwired
HEPA Air Cleaning
No
Maximum Air Volume
1,005 cfm
Heat Source
Electric
Maximum Operating Temperature
Not Available
For Outdoor Use
Yes
Frequency
60 Hz
Ultraviolet Air Cleaning
No
Heater Power Consumption
7.5 kW
Heated/Not Heated
Heated
Finish
Powder Coated
Minimum Operating Temperature
Not Available
Assembly
Not Available
Nameplate Voltage
240V AC
Maximum Air Velocity
3,567 fpm
Maximum Speed
1,680 RPM

Description

Heated 9 In.H 36 In.W 14 In.D Galv St Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,567 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,005 cfm, Nameplate Voltage 240V AC, Air Temperature Rise 23 Degrees F, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1, Housing Material Steel

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.