Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heated Air Curtain, 8kW, 240V, 1812 cfm

  • Mfr # CHD10-1036EJ-080-3X-G

  • Zoro # G3807959


product price: $1,606.01
/ea
Free Shipping & Returns

Key Features

Width
39 in
Phase
1
Max. Mounting Height
10 ft
Number of Motors
1
Height
14 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD10-1036EJ-080-3X-G
Zoro #
G3807959
UPC #
-
Country of Origin
United States

Dimensions

Width
39 in
Max. Mounting Height
10 ft
Height
14 3/4 in
Air Curtain Max. Door Width
3 ft
Depth
14 1/4 in
Overall Depth
15 in
Overall Width
39 in
Overall Height
14 in
Power Cord Length
Not Available
Mounting Height for Insect Control
8 ft
Nozzle Width
36 in
For Frame Opening Width
3 ft
Mounting Hole Diameter
3/4 in
Mounting Height for Temperature Control
10 ft

Details

Item
Heated 14"H 39"W 15"D Alumin Air Curtain
Phase
1
Number of Motors
1
Air Curtain Air Velocity
3500 fpm
Voltage
240
Air Curtain Air Volume
1687 cfm
Air Curtain dBA @ 10 Feet
67 dBA
Air Curtain Heated
Yes
Air Curtain Housing Material
Aluminum, Steel
Hz
60
Number of Speeds
3
Motor Enclosure
Open Dripproof
Motor HP
1/2 hp
Standards
AMCA Certified, ASHRAE Standard 90.1-2019, IECC
Heating kW
8 kW
Motor Type
Permanent Split Capacitor
Requires
Hard Wiring
Max. Amps
36.8
Max. RPM
1,680 RPM
Air Curtain Item
Air Curtain
Housing Color
White
Includes
24V Magnetic Reed Door Limit Switch, 24V Transformer, Adjustable Time Delay, Heat Selector Switch, Motor, Thermostat, Wired Fan
Control Type
Hard Wiring
Housing Material
Aluminum
Electrical Connection
Hardwired
Sound Level @ 10 ft
66 dBA
For Outdoor Use
No
HEPA Air Cleaning
No
Series
CHD10
Maximum Air Volume
1,687 cfm
Maximum Air Velocity
3,284 fpm
Sanitation Certified
No
Frequency
60 Hz
Grille Material
Steel
Minimum Operating Temperature
Not Available
Motor Horsepower per Motor
1/2 hp
Profile Type
Standard Profile
Heat Source
Electric
Washdown
No
Maximum Operating Temperature
Not Available
Includes Mounting Fasteners
No
Maximum Speed
1,680 RPM
Ultraviolet Air Cleaning
No
Heater Power Consumption
8 kW
Nameplate Voltage
240V AC
Finish
Powder Coated
Full Load Current
36.8 A
Heated/Not Heated
Heated
Power Consumption
8 kW
Air Temperature Rise
14 Degrees F
Assembly
Not Available

Description

Heated 14 In.H 39 In.W 15 In.D Alumin Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 39 in, Profile Type Standard Profile, Heated/Not Heated Heated, Maximum Air Velocity 3,284 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,687 cfm, Nameplate Voltage 240V AC, Air Temperature Rise 14 Degrees F, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1, Housing Material Aluminum

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.