This item is Discontinued.

Berner High Velocity Air Curtain, 3095 cfm IDC12-2078ABJ-G

High Velocity Air Curtain, 3095 cfm (Discontinued)

  • Mfr # IDC12-2078ABJ-G
  • Zoro # G9857373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IDC12-2078ABJ-G
Zoro #
G9857373
UPC #
-
Country of Origin
United States

Dimensions

Width
81 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
6.5 ft
Depth
18 in
Overall Depth
18 in
Overall Height
15 in
Overall Width
81 in
Overall Dimensions
15 in H x 81 in W x 18 in D
Mounting Hole Diameter
1/2 in
Power Cord Length
Not Available
Overall Dimensions W x H X D
81 in x 15 in x 18 in
Mounting Height for Insect Control
10 ft
For Frame Opening Width
6 1/2 ft
Nozzle Width Range
73 to 108 in
Nozzle Width
78 in
Max. Mounting Height Environment/Insect
12 ft / 10 ft
Mounting Height for Temperature Control
12 ft

Details

Item
Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
4000 fpm
Voltage
208/230
Air Curtain Air Volume
3095 cfm
Air Curtain dBA @ 10 Feet
63 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Housing Color
Gray
Motor Enclosure
Open Dripproof
Max. RPM
1,680 RPM
Includes
Activation Switch, Factory Mounted Control Panel
Requires
Hard Wiring
Max. Amps
7.0/7.0
Standards
AMCA Certified, UL Listed
Number of Speeds
1
Motor HP
1/2 hp
Motor Type
Permanent Split Capacitor
Air Curtain Item
High Velocity Air Curtain
Control Type
Activation Switch
Housing Material
Aluminum
Frequency
60 Hz
Minimum Operating Temperature
Not Available
Sound Level @ 10 ft
66 dBA
Electrical Connection
Hardwired
Includes Mounting Fasteners
No
Maximum Speed
1,680 RPM
Heated/Not Heated
Not Heated
Maximum Air Volume
3,095 cfm
Ultraviolet Air Cleaning
No
Assembly
Not Available
Max. Air Volume Range
2001 to 4000 cfm
Series
IDC12
Motor Horsepower per Motor
1/2 hp
Power Consumption
1.03 kW
Nominal Voltage - Phase
208/230V AC - 1 Phase
Nameplate Voltage/Phase
208/240V AC - 1 Ph
HEPA Air Cleaning
No
Sanitation Certified
No
Air Curtain Type
Ambient Air
Grille Material
Aluminum
Full Load Current
7 A
Maximum Operating Temperature
Not Available
Profile Type
Standard Profile
Drive Type
Direct Drive
For Outdoor Use
Yes
Maximum Air Velocity
5,166 fpm
Nominal Voltage
208/230V AC
Nameplate Voltage
208/240V AC
Max. Air Velocity Range
5001 to 6000 fpm
Included
Motor Control Panel
Sound Level @ 10 ft Range
61 to 70 dBA
Washdown
No
Finish
Powder Coated

Description

Air Curtain, For Frame Opening Width 6 1/2 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 81 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 3,095 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Gray, Phase 1, Housing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.