Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 3188 cfm

  • Mfr # IDC12-2096AZ-G

  • Zoro # G9857251


product price: $2,373.79
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Width
102 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-2096AZ-G
Zoro #
G9857251
UPC #
-
Country of Origin
United States

Dimensions

Width
102 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
8 ft
Depth
18 in
Overall Width
102 in
Overall Depth
18 in
Overall Height
15 in
Nozzle Width
99 in
Power Cord Length
Not Available
Mounting Hole Diameter
1/2 in
For Frame Opening Width
8 ft
Mounting Height for Temperature Control
12 ft
Mounting Height for Insect Control
10 ft

Details

Item
Unhtd 15"H 102"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
2
Air Curtain Air Velocity
4000 fpm
Voltage
460
Air Curtain Air Volume
3188 cfm
Air Curtain dBA @ 10 Feet
63 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Requires
Hard Wiring
Standards
AMCA Certified, UL Listed
Motor HP
1/2 hp
Number of Speeds
1
Motor Type
Permanent Split Capacitor
Max. RPM
1,680 RPM
Air Curtain Item
High Velocity Air Curtain
Includes
Activation Switch, Factory Mounted Control Panel
Max. Amps
2.8
Housing Color
Gray
Motor Enclosure
Open Dripproof
Heating kW
1.06 kW
Control Type
Activation Switch
Finish
Powder Coated
Housing Material
Aluminum
HEPA Air Cleaning
No
Heated/Not Heated
Not Heated
Includes Mounting Fasteners
No
Power Consumption
1.06 kW
Maximum Speed
1,680 RPM
Maximum Operating Temperature
Not Available
Nameplate Voltage
480V AC
Grille Material
Aluminum
Minimum Operating Temperature
Not Available
Frequency
60 Hz
Assembly
Not Available
Maximum Air Volume
3,188 cfm
Motor Horsepower per Motor
1/2 hp
Sanitation Certified
No
For Outdoor Use
Yes
Profile Type
Standard Profile
Maximum Air Velocity
5,292 fpm
Full Load Current
2.8 A
Electrical Connection
Hardwired
Series
IDC12
Washdown
No
Ultraviolet Air Cleaning
No
Sound Level @ 10 ft
66 dBA
Drive Type
Direct Drive

Description

Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,292 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 3,188 cfm, Nameplate Voltage 480V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.