Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 4536 cfm

  • Mfr # IDC12-3108AXY-G

  • Zoro # G9857136


product price: $3,073.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width
111 in
Phase
3
Max. Mounting Height
12 ft
Air Curtain Finish
Powder Coated
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC12-3108AXY-G
Zoro #
G9857136
UPC #
-
Country of Origin
United States

Dimensions

Width
111 in
Max. Mounting Height
12 ft
Height
15 in
Air Curtain Max. Door Width
9 ft
Depth
18 in
Overall Height
15 in
Overall Depth
18 in
Overall Width
111 in
Nozzle Width
108 in
Mounting Height for Temperature Control
12 ft
Power Cord Length
Not Available
For Frame Opening Width
9 ft
Mounting Hole Diameter
1/2 in
Mounting Height for Insect Control
10 ft

Details

Item
Unhtd 15"H 111"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
3
Air Curtain Air Velocity
4000 fpm
Voltage
208/230
Air Curtain Air Volume
4536 cfm
Air Curtain dBA @ 10 Feet
66 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Number of Speeds
1
Motor Type
Permanent Split Capacitor
Requires
Hard Wiring
Includes
Activation Switch, Factory Mounted Control Panel
Air Curtain Item
High Velocity Air Curtain
Housing Color
Gray
Max. RPM
1,680 RPM
Motor HP
1/2 hp
Max. Amps
10.5/10.5
Standards
AMCA Certified, UL Listed
Motor Enclosure
Open Dripproof
Control Type
Activation Switch
Housing Material
Aluminum
Sanitation Certified
No
Profile Type
Standard Profile
Ultraviolet Air Cleaning
No
Maximum Air Velocity
5,166 fpm
For Outdoor Use
Yes
Minimum Operating Temperature
Not Available
Maximum Air Volume
4,536 cfm
Motor Horsepower per Motor
1/2 hp
Series
IDC12
Sound Level @ 10 ft
68 dBA
Finish
Powder Coated
HEPA Air Cleaning
No
Frequency
60 Hz
Assembly
Not Available
Drive Type
Direct Drive
Includes Mounting Fasteners
No
Electrical Connection
Hardwired
Power Consumption
1.53 kW
Washdown
No
Full Load Current
10.5 A
Maximum Operating Temperature
Not Available
Grille Material
Aluminum
Maximum Speed
1,680 RPM
Nameplate Voltage
208/240V AC
Heated/Not Heated
Not Heated

Description

Unhtd 15 In.H 111 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 9 ft, Mounting Height for Temperature Control 12 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 111 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 5,166 fpm, Mounting Height for Insect Control 10 ft, Maximum Air Volume 4,536 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 68 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.