Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 6865 cfm

  • Mfr # IDC14-3096AA-G

  • Zoro # G9856944


product price: $3,017.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Width
102 in
Phase
1
Max. Mounting Height
14 ft
Air Curtain Finish
Powder Coated
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-3096AA-G
Zoro #
G9856944
UPC #
-
Country of Origin
United States

Dimensions

Width
102 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
8 ft
Depth
18 in
Overall Depth
18 in
Overall Width
102 in
Overall Height
15 in
Nozzle Width
99 in
Mounting Height for Insect Control
12 ft
Mounting Height for Temperature Control
14 ft
For Frame Opening Width
8 ft
Power Cord Length
Not Available
Mounting Hole Diameter
1/2 in

Details

Item
Unhtd 15"H 102"W 18"D Alumin Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
3
Air Curtain Air Velocity
5000 fpm
Voltage
115
Air Curtain Air Volume
6865 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Standards
AMCA Certified, UL Listed
Requires
Hard Wiring
Motor Enclosure
Open Dripproof
Air Curtain Item
High Velocity Air Curtain
Max. RPM
1,680 RPM
Includes
Activation Switch, Factory Mounted Control Panel
Motor Type
Permanent Split Capacitor
Max. Amps
37.8
Housing Color
Gray
Motor HP
1 hp
Number of Speeds
1
Control Type
Activation Switch
Housing Material
Aluminum
Motor Horsepower per Motor
1 hp
Grille Material
Aluminum
Maximum Speed
1,680 RPM
Full Load Current
37.8 A
Minimum Operating Temperature
Not Available
Heated/Not Heated
Not Heated
Drive Type
Direct Drive
For Outdoor Use
Yes
Frequency
50/60 Hz
Ultraviolet Air Cleaning
No
Maximum Air Volume
6,970 cfm
Sanitation Certified
No
Sound Level @ 10 ft
71 dBA
Finish
Powder Coated
Profile Type
Standard Profile
Washdown
No
Power Consumption
3.19 kW
Includes Mounting Fasteners
No
Series
IDC14
Maximum Air Velocity
7,567 fpm
Electrical Connection
Hardwired
HEPA Air Cleaning
No
Maximum Operating Temperature
Not Available
Nameplate Voltage
120V AC
Assembly
Not Available

Description

Unhtd 15 In.H 102 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 8 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 102 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,567 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 6,970 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Gray, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.