Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Velocity Air Curtain, 7368 cfm

  • Mfr # IDC14-3120AZ-G

  • Zoro # G9856725


product price: $3,704.99
/ea
Additional $435.00 delivery surcharge applies per item.
See details

Key Features

Width
120 in
Phase
3
Max. Mounting Height
14 ft
Air Curtain Finish
Powder Coated
Number of Motors
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDC14-3120AZ-G
Zoro #
G9856725
UPC #
-
Country of Origin
United States

Dimensions

Width
120 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
10 ft
Depth
18 in
Overall Height
15 in
Overall Width
120 in
Overall Depth
18 in
For Frame Opening Width
10 ft
Mounting Height for Temperature Control
14 ft
Nozzle Width
117 in
Power Cord Length
Not Available
Mounting Height for Insect Control
12 ft
Mounting Hole Diameter
1/2 in

Details

Item
Unhtd 15"H 120"W 18"D Alumin Air Curtain
Phase
3
Air Curtain Finish
Powder Coated
Number of Motors
3
Air Curtain Air Velocity
5000 fpm
Voltage
460
Air Curtain Air Volume
7368 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor Type
Permanent Split Capacitor
Motor Enclosure
Open Dripproof
Max. RPM
1,680 RPM
Air Curtain Item
High Velocity Air Curtain
Housing Color
Gray
Includes
Activation Switch, Factory Mounted Control Panel
Max. Amps
9.6
Number of Speeds
1
Standards
AMCA Certified, UL Listed
Motor HP
1 hp
Requires
Hard Wiring
Control Type
Activation Switch
Finish
Powder Coated
Housing Material
Aluminum
Maximum Air Velocity
7,040 fpm
Drive Type
Direct Drive
Frequency
60 Hz
Heated/Not Heated
Not Heated
Profile Type
Standard Profile
Power Consumption
3.36 kW
Maximum Operating Temperature
Not Available
For Outdoor Use
Yes
Ultraviolet Air Cleaning
No
Washdown
No
Motor Horsepower per Motor
1 hp
Maximum Air Volume
7,368 cfm
Sound Level @ 10 ft
71 dBA
Electrical Connection
Hardwired
Assembly
Not Available
Full Load Current
9.6 A
Nameplate Voltage
460V AC
HEPA Air Cleaning
No
Series
IDC14
Includes Mounting Fasteners
No
Minimum Operating Temperature
Not Available
Grille Material
Aluminum
Sanitation Certified
No
Maximum Speed
1,680 RPM

Description

Unhtd 15 In.H 120 In.W 18 In.D Alumin Air Curtain, For Frame Opening Width 10 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 120 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,040 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 7,368 cfm, Nameplate Voltage 460V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Gray, Phase 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.