This item is Discontinued.

Berner High Velocity Air Curtain, 7507 cfm IDC14-3132ABJ-G

High Velocity Air Curtain, 7507 cfm (Discontinued)

  • Mfr # IDC14-3132ABJ-G
  • Zoro # G9856813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IDC14-3132ABJ-G
Zoro #
G9856813
UPC #
-
Country of Origin
United States

Dimensions

Width
135 in
Max. Mounting Height
14 ft
Height
15 in
Air Curtain Max. Door Width
11 ft
Depth
18 in
Overall Depth
18 in
Overall Width
135 in
Overall Height
15 in
Mounting Hole Diameter
1/2 in
Overall Dimensions
15 in H x 135 in W x 18 in D
Mounting Height for Insect Control
12 ft
Power Cord Length
Not Available
Nozzle Width Range
Greater than 108 in
Nozzle Width
132 in
Max. Mounting Height Environment/Insect
14 ft / 12 ft
Mounting Height for Temperature Control
14 ft
For Frame Opening Width
11 ft
Overall Dimensions W x H X D
135 in x 15 in x 18 in

Details

Item
Air Curtain
Phase
1
Air Curtain Finish
Powder Coated
Number of Motors
3
Air Curtain Air Velocity
5000 fpm
Voltage
208/230
Air Curtain Air Volume
7507 cfm
Air Curtain dBA @ 10 Feet
69 dBA
Air Curtain Heated
No
Air Curtain Housing Material
Steel
Hz
60
Motor Enclosure
Open Dripproof
Standards
AMCA Certified, UL Listed
Motor Type
Permanent Split Capacitor
Number of Speeds
1
Max. Amps
19.5/19.5
Air Curtain Item
High Velocity Air Curtain
Housing Color
Gray
Motor HP
1 hp
Requires
Hard Wiring
Max. RPM
1,680 RPM
Includes
Activation Switch, Factory Mounted Control Panel
Control Type
Activation Switch
Finish
Powder Coated
Housing Material
Aluminum
Motor Horsepower per Motor
1 hp
Sound Level @ 10 ft
71 dBA
Maximum Air Volume
7,507 cfm
Full Load Current
19.5 A
Grille Material
Aluminum
Max. Air Volume Range
Greater than 7000 cfm
Heated/Not Heated
Not Heated
Washdown
No
Air Curtain Type
Ambient Air
Nominal Voltage - Phase
208/230V AC - 1 Phase
Nameplate Voltage
208/240V AC
Electrical Connection
Hardwired
Assembly
Not Available
Sanitation Certified
No
Series
IDC14
Profile Type
Standard Profile
Power Consumption
3.49 kW
Maximum Operating Temperature
Not Available
Sound Level @ 10 ft Range
Greater than 70 dBA
Maximum Speed
1,680 RPM
Included
Motor Control Panel
Drive Type
Direct Drive
Minimum Operating Temperature
Not Available
For Outdoor Use
Yes
Includes Mounting Fasteners
No
HEPA Air Cleaning
No
Nameplate Voltage/Phase
208/240V AC - 1 Ph
Nominal Voltage
208/230V AC
Max. Air Velocity Range
Greater than 6000 FPM
Ultraviolet Air Cleaning
No
Maximum Air Velocity
7,040 fpm
Frequency
60 Hz

Description

Air Curtain, For Frame Opening Width 11 ft, Mounting Height for Temperature Control 14 ft, Overall Depth 18 in, Overall Height 15 in, Overall Width 135 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 7,040 fpm, Mounting Height for Insect Control 12 ft, Maximum Air Volume 7,507 cfm, Nameplate Voltage 208/240V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 71 dBA, Housing Color Gray, Phase 1, Housing Material Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.