Zoro Homepage

Mounitng Heights

  • Mfr # CHD10-1036AA-G

  • Zoro # G607968960


product price: $1,396.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Standards
cULus
Overall Height
14 in
Control Type
Activation Switch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD10-1036AA-G
Zoro #
G607968960
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Width
39 in
Overall Depth
15 in
Mounting Height for Temperature Control
10 ft
Mounting Height for Insect Control
8 ft
For Frame Opening Width
3 ft
Nozzle Width
36 in

Details

Item
Unhtd 14"H 39"W 15"D Galv St Air Curtain
Phase
1
Number of Motors
1
Standards
cULus
Control Type
Activation Switch
Finish
Powder Coated
Number of Speeds
3
Housing Material
Aluminum
Motor Type
Permanent Split Capacitor
Housing Color
White
Motor Enclosure
Open Dripproof
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Full Load Current
6.5 A
HEPA Air Cleaning
No
Maximum Air Velocity
2,062 fpm
Nameplate Voltage
120V AC
Profile Type
Standard Profile
Sound Level @ 10 ft
66 dBA
Motor Horsepower per Motor
1/2 hp
Heat Source
Electric
Washdown
No
Power Consumption
0.78 kW
Ultraviolet Air Cleaning
No
Grille Material
Aluminum
Sanitation Certified
No
Maximum Air Volume
1,804 cfm
Heated/Not Heated
Not Heated
Frequency
60 Hz
Series
CHD10
Electrical Connection
Hardwired
Maximum Speed
1,680 RPM
Assembly
Unassembled
For Outdoor Use
No
Drive Type
Direct Drive

Description

Unhtd 14 In.H 39 In.W 15 In.D Galv St Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 15 in, Overall Height 14 in, Overall Width 39 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,062 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,804 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.