Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounitng Heights

  • Mfr # CHD10-1048AA-G

  • Zoro # G007968959


product price: $1,584.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Housing Color
White
Motor Enclosure
Open Dripproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CHD10-1048AA-G
Zoro #
G007968959
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
14 in
Overall Depth
14 1/2 in
Overall Width
51 in
Mounting Height for Insect Control
8 ft
Nozzle Width
48 in
For Frame Opening Width
4 ft
Mounting Height for Temperature Control
10 ft

Details

Item
Unhtd 14"H 51"W 15"D Galv St Air Curtain
Phase
1
Number of Motors
1
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Housing Color
White
Motor Enclosure
Open Dripproof
Finish
Powder Coated
Number of Speeds
3
Housing Material
Aluminum
Standards
cULus
Motor Type
Permanent Split Capacitor
Control Type
Activation Switch
Frequency
60 Hz
Nameplate Voltage
120V AC
Maximum Air Velocity
1,515 fpm
Profile Type
Standard Profile
Washdown
No
Sanitation Certified
No
Maximum Air Volume
1,768 cfm
Series
CHD10
Full Load Current
6.5 A
Ultraviolet Air Cleaning
No
Motor Horsepower per Motor
1/2 hp
Heated/Not Heated
Not Heated
Sound Level @ 10 ft
66 dBA
Grille Material
Aluminum
HEPA Air Cleaning
No
Power Consumption
0.75 kW
Heat Source
Electric
For Outdoor Use
No
Assembly
Unassembled
Drive Type
Direct Drive
Maximum Speed
1,680 RPM
Electrical Connection
Hardwired

Description

Unhtd 14 In.H 51 In.W 15 In.D Galv St Air Curtain, For Frame Opening Width 4 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 14 1/2 in, Overall Height 14 in, Overall Width 51 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,515 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 1,768 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 66 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.