Zoro Homepage

Mounitng Heights

  • Mfr # CHD10-2072AA-G

  • Zoro # G407969006


product price: $2,292.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Overall Depth
14 1/2 in
Motor Type
Permanent Split Capacitor
Housing Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD10-2072AA-G
Zoro #
G407969006
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 1/2 in
Overall Height
14 in
Overall Width
75 in
Mounting Height for Insect Control
8 ft
Mounting Height for Temperature Control
10 ft
Nozzle Width
72 in
For Frame Opening Width
6 ft

Details

Item
Unhtd 14"H 75"W 15"D Galv St Air Curtain
Phase
1
Number of Motors
2
Motor Type
Permanent Split Capacitor
Housing Color
White
Housing Material
Aluminum
Control Type
Activation Switch
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Number of Speeds
3
Motor Enclosure
Open Dripproof
Finish
Powder Coated
Standards
cULus
Profile Type
Standard Profile
Series
CHD10
Grille Material
Aluminum
Motor Horsepower per Motor
1/2 hp
Nameplate Voltage
120V AC
Ultraviolet Air Cleaning
No
Washdown
No
Sanitation Certified
No
Maximum Air Velocity
2,062 fpm
HEPA Air Cleaning
No
Sound Level @ 10 ft
69 dBA
Maximum Air Volume
3,608 cfm
Heated/Not Heated
Not Heated
Frequency
60 Hz
Full Load Current
13 A
Power Consumption
1.56 kW
Heat Source
Electric
Drive Type
Direct Drive
Assembly
Unassembled
For Outdoor Use
No
Electrical Connection
Hardwired
Maximum Speed
1,680 RPM

Description

Unhtd 14 In.H 75 In.W 15 In.D Galv St Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 14 1/2 in, Overall Height 14 in, Overall Width 75 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,062 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 3,608 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.