Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mounitng Heights

  • Mfr # CHD10-2072AB-G

  • Zoro # G507968992


product price: $2,406.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
2
Housing Color
White
Motor Type
Permanent Split Capacitor
Finish
Powder Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHD10-2072AB-G
Zoro #
G507968992
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
14 1/2 in
Overall Height
14 in
Overall Width
75 in
Mounting Height for Insect Control
8 ft
Mounting Height for Temperature Control
10 ft
Nozzle Width
72 in
For Frame Opening Width
6 ft

Details

Item
Unhtd 14"H 75"W 15"D Galv St Air Curtain
Phase
1
Number of Motors
2
Housing Color
White
Motor Type
Permanent Split Capacitor
Finish
Powder Coated
Motor Enclosure
Open Dripproof
Standards
cULus
Control Type
Activation Switch
Housing Material
Aluminum
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Number of Speeds
3
Series
CHD10
Washdown
No
Maximum Air Volume
3,608 cfm
Heat Source
Electric
HEPA Air Cleaning
No
Maximum Air Velocity
2,062 fpm
Motor Horsepower per Motor
1/2 hp
Full Load Current
7 A
Ultraviolet Air Cleaning
No
Sanitation Certified
No
Nameplate Voltage
208V AC
Frequency
60 Hz
Profile Type
Standard Profile
Heated/Not Heated
Not Heated
Sound Level @ 10 ft
69 dBA
Grille Material
Aluminum
Power Consumption
1.56 kW
Drive Type
Direct Drive
Electrical Connection
Hardwired
Assembly
Unassembled
Maximum Speed
1,680 RPM
For Outdoor Use
No

Description

Unhtd 14 In.H 75 In.W 15 In.D Galv St Air Curtain, For Frame Opening Width 6 ft, Mounting Height for Temperature Control 10 ft, Overall Depth 14 1/2 in, Overall Height 14 in, Overall Width 75 in, Profile Type Standard Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 2,062 fpm, Mounting Height for Insect Control 8 ft, Maximum Air Volume 3,608 cfm, Nameplate Voltage 208V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 69 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.