Zoro Homepage

Mounitng Heights

  • Mfr # CLC08-1036AA-G

  • Zoro # G407968962


product price: $1,341.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Phase
1
Number of Motors
1
Control Type
Activation Switch
Finish
Powder Coated
Overall Depth
13 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC08-1036AA-G
Zoro #
G407968962
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
13 1/2 in
Overall Width
36 in
Overall Height
8 1/2 in
Nozzle Width
34 5/8 in
Mounting Height for Temperature Control
8 ft
Mounting Height for Insect Control
7 ft
For Frame Opening Width
3 ft

Details

Item
Unhtd 8.5"H 36"W 14"D GalvSt Air Curtain
Phase
1
Number of Motors
1
Control Type
Activation Switch
Finish
Powder Coated
Number of Speeds
2
Motor Enclosure
Open Dripproof
Standards
cULus
Housing Color
White
Includes
24V Magnetic Reed Door Limit Swtich, 24V Transformer, Adjustable Time Delay, Factory Mounted Wired Fan Speed Switch
Motor Type
Permanent Split Capacitor
Housing Material
Aluminum
Series
CLC08
Frequency
60 Hz
Nameplate Voltage
120V AC
Profile Type
Low Profile
Washdown
No
Heated/Not Heated
Not Heated
Motor Horsepower per Motor
1/5 hp
For Outdoor Use
No
Sanitation Certified
No
Maximum Air Velocity
1,760 fpm
Sound Level @ 10 ft
54 dBA
Maximum Air Volume
1,005 cfm
HEPA Air Cleaning
No
Power Consumption
0.32 kW
Full Load Current
3.4 A
Ultraviolet Air Cleaning
No
Grille Material
Aluminum
Drive Type
Direct Drive
Assembly
Unassembled
Electrical Connection
Hardwired
Maximum Speed
1,680 RPM

Description

Unhtd 8.5 In.H 36 In.W 14 In.D GalvSt Air Curtain, For Frame Opening Width 3 ft, Mounting Height for Temperature Control 8 ft, Overall Depth 13 1/2 in, Overall Height 8 1/2 in, Overall Width 36 in, Profile Type Low Profile, Heated/Not Heated Not Heated, Maximum Air Velocity 1,760 fpm, Mounting Height for Insect Control 7 ft, Maximum Air Volume 1,005 cfm, Nameplate Voltage 120V AC, Air Temperature Rise Not Applicable, Sound Level @ 10 ft 54 dBA, Housing Color White, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.