
BERNZOMATIC Hand Torch
Mfr # 421774
Zoro # G7747799
product price:Â $36.49
/eaKey Features
Application
General Soldering
Gas Service
Propane
Flame Type
Webbed
Ignitor
Self Igniting
Welding Application
General Soldering
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
421774
Zoro #
G7747799
UPC #
14045217743
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Soft Solder Size (Propane, Maximum)
3 in
Silver Braze Size (Propane, Maximum)
1 in
Silver Braze Size (MAP-Pro, Maximum)
1 in
Soft Solder Size (MAP-Pro, Maximum)
4 in
Details
Item
Hand Torch
Application
General Soldering
Gas Service
Propane
Flame Type
Webbed
Ignitor
Self Igniting
Welding Application
General Soldering
Tip Type
Fixed Tip
Ignition Type
Trigger-Start
Inlet Connection Type
NPT
Inlet Connection Gender
Female
Heating Capacity (Propane)
255 BtuH
Inlet Thread Direction
Left Hand; Right Hand
Handle Style
Ergonomic
For Fuel Type
Propane
Flame Adjustment
Adjustable Flame
Product Type
Hand Torch
Description
Torch Kit, Flame Type Webbed, For Fuel Type Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (Propane) 255 BtuH, Inlet Connection Gender Female, Inlet Thread Direction Left Hand; Right Hand, Inlet Connection Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.