Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brazing Alloy, 18 inL, PK10

  • Mfr # PC3

  • Zoro # G115581255


product price: $29.19
/pk 10, $2.92/ea

Key Features

Process
Brazing
Standards
AWS A5.8
Liquidus
1,550 Degrees F
Tensile Strength
40 ksi
Minimum Brazing Temperature
1,350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC3
Zoro #
G115581255
UPC #
0070042195811
Country of Origin
United States

Dimensions

Overall Diameter
1/8 in
Overall Length
12 in

Details

Item
Brazing Alloy
Process
Brazing
Standards
AWS A5.8
Liquidus
1,550 Degrees F
Tensile Strength
40 ksi
Minimum Brazing Temperature
1,350 Degrees F
Solidus
1,350 Degrees F
AWS Classification
BCuP-2
Maximum Brazing Temperature
1,550 Degrees F
Alloy Type
Phos Copper
Silver Content
0 %
Alloy Form
Rod
Finish/Coating
Bare
Joining Applications
Brass to Brass, Brass to Copper, Copper to Copper

Description

Brazing Alloy, Process Brazing, Alloy Type Phos Copper, Silver Content 0 Percent, AWS Classification BCuP-2, Overall Diameter 1/8 in, Overall Length 12 in, Alloy Form Rod, Finish/Coating Bare, Solidus 1,350 Degrees F, Liquidus 1,550 Degrees F, Tensile Strength 40 ksi, Joining Applications Brass to Brass, Brass to Copper, Copper to Copper, Standards AWS A5.8, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.