Outdoor Torch Kit

  • Mfr # JT855

  • Zoro # G7748289


product price:  $66.69
/ea

Key Features

Application
Asphalt Repair, Weed and Brush Removal
Gas Service
Propane
Flame Type
Wide Brush Flame
Ignitor
Manual
Includes
Hose, Spark Lighter
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JT855
Zoro #
G7748289
UPC #
14045220040
Country of Origin
Switzerland

Dimensions

Silver Braze Size (MAP-Pro, Maximum)
1 in
Silver Braze Size (Propane, Maximum)
1 in
Soft Solder Size (MAP-Pro, Maximum)
6 in
Soft Solder Size (Propane, Maximum)
3 in
Compatible Fuel Cylinder Size
20 lb

Details

Item
Outdoor Torch Kit
Application
Asphalt Repair, Weed and Brush Removal
Gas Service
Propane
Flame Type
Wide Brush Flame
Ignitor
Manual
Includes
Hose, Spark Lighter
Propane Btus per Hour
500,000 BTU/ft/sq ft/hr/ Degrees F
Welding Application
Brush Burning, Campfire Starter
Propane Temp.
806 Degrees F
Features
Pilot and Full-Force Flame Capability
Product Type
Outdoor Torch Kit
Ignition Type
External Lighter
Handle Style
Ergonomic
Inlet Thread Direction
Left Hand; Right Hand
Tip Type
Fixed Tip
Flame Adjustment
Adjustable Flame
For Fuel Type
Propane
Heating Capacity (Propane)
500,000 BtuH
Maximum Flame Temperature (Propane)
806 Degrees F
Inlet Connection Type
NPT
Inlet Connection Gender
Female

Description

Blaze Torch, Flame Type Wide Brush Flame, For Fuel Type Propane, Compatible Fuel Cylinder Size 20 lb, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 6 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (Propane) 500,000 BtuH, Inlet Connection Gender Female, Inlet Thread Direction Left Hand; Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.