Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Self Igniting Outdoor Torch

  • Mfr # 444116

  • Zoro # G2327701


product price: $53.19
/ea

Key Features

Application
Chemical-Free Yardwork Such as Burning Weeds and Brush, Driveway Repairs or Lighting Fire Pits or Smokers
Gas Service
MAPP/PRO
Flame Type
Wide Brush Flame
Series
JT850
Ignitor
Self Igniting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
444116
Zoro #
G2327701
UPC #
70042194258
Country of Origin
Taiwan, Province of China

Dimensions

Length
36"
Silver Braze Size (Propane, Maximum)
1 in
Silver Braze Size (MAP-Pro, Maximum)
1 in
Soft Solder Size (Propane, Maximum)
3 in
Soft Solder Size (MAP-Pro, Maximum)
4 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz

Details

Item
Outdoor Torch Kit
Application
Chemical-Free Yardwork Such as Burning Weeds and Brush, Driveway Repairs or Lighting Fire Pits or Smokers
Gas Service
MAPP/PRO
Flame Type
Wide Brush Flame
Series
JT850
Ignitor
Self Igniting
Fuel
Map-Pro
Type
Self-igniting outdoor torch
Propane Temp.
3,400 Degrees F
Propane Btus per Hour
20,000
Welding Application
General Brazing, Soldering
Product Type
Outdoor Torch Kit
Handle Style
Foam-Grip
For Fuel Type
Propane
Maximum Flame Temperature (Propane)
3,400 Degrees F
Torch Series
JT850
Flame Adjustment
Adjustable Flame
Inlet Connection Gender
Female
Features
Slip-Resistant Handle With 36" Reach
Ignition Type
Trigger-Start
Number of Tips Included
1
Tip Type
Fixed Tip
Inlet Thread Direction
Left Hand; Right Hand
Heating Capacity (Propane)
20,000 BtuH
Includes Cylinder
No
Inlet Connection Type
NPT
Tip Material
Brass

Description

Outdoor Torch, Flame Type Wide Brush Flame, For Fuel Type Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (Propane) 20,000 BtuH, Inlet Connection Gender Female, Inlet Thread Direction Left Hand; Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.