Shop SMITH EQUIPMENT

High Purity Gas Regulator, Carbon Dioxide, Two Stage, 0.825"-14 Inlet, 1/4 in Outlet, 0 to 25 psi

  • Mfr # 620-03020000
  • Zoro # G2427680

product price: 
$
888.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Carbon Dioxide
Outlet Connection Size
1/4 in
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
620-03020000
Zoro #
G2427680
UPC #
014495280205
Country of Origin
United States

Dimensions

Outlet Connection Size
1/4 in
Gauge Diameter
2 1/2 in
Inlet Connection Size
0.825"-14
Overall Length
4-3/4"
Body Diameter
2 in
Dedupe with CGA Number and Inlet Connection Size
CGA 320
Fits Chest Size
Filtered Seat

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Carbon Dioxide
Body Material
Brass
Number of Stages
Two Stage
Outlet Pressure (Maximum)
25 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Application
Stable Delivery Pressure Control
Supply Pressure Gauge
4,000 psi
Regulator Capacity
Medium Duty
Delivery
25 psi
Stages
Two Stage
Gauges Delivery Pressure
25 psi
Delivery Pressure Range
0 to 25 psi
Diaphragm Material
Stainless Steel
Features
Filtered Seat
Gas Purity Rating
99.9995 %
Inlet Connection Type
NGO
Inlet Connection Gender
Male
Inlet Pressure (Maximum)
3,500 psig
Filter Material
316 Stainless Steel
Seat Material
PFA
Operating Temperature (Maximum)
165 Degrees F
Bonnet Material
Nickel Plated Brass
Regulator Series
620
Control Type
Knob
Inlet Thread Direction
Right Hand
Outlet Connection Type
Tube Fitting
Operating Temperature (Minimum)
-40 Degrees F
Helium Leak Integrity Rating
2.00 x 10^-8 cc/sec
Body Finish
Nickel Plated
Flow Coefficient
0.1
CGA Number
CGA 320
Maximum Inlet Pressure
3,500 psig

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Two Stage, Compatible Gas Type Carbon Dioxide, Control Type Knob, Maximum Inlet Pressure 3,500 psig, Inlet Connection Size 0.825 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 25 psig, Outlet Connection Size 1/4 in, Outlet Connection Type Tube Fitting, Gas Purity Rating 99.9995 Percent, Helium Leak Integrity Rating 2.00 x 10^-8 cc/sec

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.