Zoro Homepage

Torch Kit, Pencil Flame, Propane

  • Mfr # UL100

  • Zoro # G4723485


product price: $46.99
/ea

Key Features

Application
Plumbing and soldering, Thawing
Gas Service
Propane
Flame Type
Pencil
Series
UL100
Ignitor
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UL100
Zoro #
G4723485
UPC #
14045309219
Country of Origin
United States

Dimensions

Soft Solder Size (MAP-Pro, Maximum)
4 in
Silver Braze Size (Propane, Maximum)
1 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Soft Solder Size (Propane, Maximum)
3 in
Silver Braze Size (MAP-Pro, Maximum)
1 in

Details

Item
Hand Torch and Cylinder Kit
Application
Plumbing and soldering, Thawing
Gas Service
Propane
Flame Type
Pencil
Series
UL100
Ignitor
Manual
Fuel
Propane
Propane Btus per Hour
2,500
Propane Temp.
3,400 Degrees F
Welding Application
General Brazing, Soldering
Soft Solder Tube Cap.
1/8 to 3/4 in
Includes
Torch
Characteristics
2-Piece Pencil Flame Torch Kit, Produces 1/2 In Wide Pencil Flame For Light Work, Brass Construction For Durability
Type
Pencil Flame Torch
Product Type
Hand Torch & Cylinder Kit
Includes Cylinder
Yes
Tip Type
Fixed Tip
Features
Designed for Upright Use, Durable Brass Torch Head
Cylinder Capacity
14.1 fl oz
Torch Series
Classic
Heating Capacity (Propane)
2,500 BtuH
Flame Adjustment
Adjustable Flame
Body Material
Brass
Compatible Fuel Type
Propane
Maximum Flame Temperature (Propane)
3,400 Degrees F
Ignition Type
External Lighter

Description

Hand Torch W/ Cylinder, Flame Type Pencil, Compatible Fuel Type Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type External Lighter, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (Propane, Maximum) 3 in, Heating Capacity (Propane) 2,500 BtuH, Product Type Hand Torch & Cylinder Kit

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.