High Purity Gas Regulator, Breathing Air, Single Stage, 0.745"-14 Inlet, 1/8 in Outlet, 0 to 50 psi

  • Mfr # KH1123
  • Zoro # G7110485
product price: 
$
567.99
/ea
Free Shipping & Returns

Key Features

Compatible Gas Type
Breathing Air
Outlet Connection Size
1/8 in
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KH1123
Zoro #
G7110485
UPC #
725636316201
Country of Origin
United States

Dimensions

Outlet Connection Size
1/8 in
Gauge Diameter
2 in
Inlet Connection Size
0.745"-14
Overall Length
5-1/8"
Overall Depth
5.13 in
Body Diameter
2.125 in
Dedupe with CGA Number and Inlet Connection Size
CGA 280
Fits Chest Size
Blanketing, External Relief Valve Standard, Pressure Testing, Purging

Details

Item
High Purity Gas Regulator
Compatible Gas Type
Breathing Air
Body Material
Brass
Number of Stages
Single Stage
Outlet Pressure (Maximum)
50 psig
Outlet Pressure (Minimum)
0 psig
Regulator Supply Type
Cylinder
Delivery Pressure Range
0 to 50 psi
Stages
Single Stage
Supply Pressure Gauge
4,000 psi
Application
General Purpose Laboratory
Regulator Application
Laboratory
Standards
CGA E-4
Diaphragm Material
302 Stainless Steel
Delivery
0 to 50 psi
Includes
Diaphragm Valve and 1/8 in Swagelok Fitting
Gauges Delivery Pressure
100 psi
Features
Blanketing, External Relief Valve Standard, Pressure Testing, Purging
Type
Single Stage
Seal Material
PTFE
Helium Leak Integrity Rating
1.00 x 10^-9 cc/sec
Filter Material
Nickel Plated Bronze
Outlet Thread Direction
Right Hand
Flow Coefficient
0.17
Inlet Thread Direction
Right Hand
Inlet Pressure (Maximum)
4,350 psig
Gas Purity Rating
99.999 %
Outlet Connection Type
Tube Fitting
CGA Number
CGA 280
Seat Material
PTFE
Inlet Connection Gender
Male
Body Finish
Chrome Plated
Control Type
Knob
Outlet Connection Gender
Female
Inlet Connection Type
NGO
Regulator Series
HP 701
Maximum Inlet Pressure
4,350 psig

Description

High Purity Gas Regulator, Mounting Type Cylinder, Number of Stages Single Stage, Compatible Gas Type Breathing Air, Control Type Knob, Maximum Inlet Pressure 4,350 psig, Inlet Connection Size 0.745 In.-14, Inlet Connection Gender Male, Inlet Connection Type NGO, Inlet Thread Direction Right Hand, Outlet Pressure (Maximum) 50 psig, Outlet Connection Gender Female, Outlet Connection Size 1/8 in, Outlet Connection Type Tube Fitting, Outlet Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.