
Utility Hand Torch
Mfr # WT2301
Zoro # G7747738
product price:Â $27.49
/eaKey Features
Application
Basic DIY Repairs, Light Soldering, Lighting Grills
Gas Service
Propane
Flame Type
Webbed
Ignitor
Trigger-Activated
Welding Application
General Soldering
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WT2301
Zoro #
G7747738
UPC #
14045213257
Country of Origin
Taiwan, Province of China
Dimensions
Silver Braze Size (Propane, Maximum)
1 in
Soft Solder Size (MAP-Pro, Maximum)
4 in
Soft Solder Size (Propane, Maximum)
3 in
Silver Braze Size (MAP-Pro, Maximum)
1 in
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Details
Item
Hand Torch
Application
Basic DIY Repairs, Light Soldering, Lighting Grills
Gas Service
Propane
Flame Type
Webbed
Ignitor
Trigger-Activated
Welding Application
General Soldering
Handle Style
Torch Head Only
Inlet Connection Gender
Female
Tip Type
Fixed Tip
Torch Series
Utility
Inlet Connection Type
NPT
Ignition Type
Trigger-Start
Body Material
Stainless Steel
Product Type
Hand Torch
Flame Adjustment
Adjustable Flame
Includes Cylinder
No
Inlet Thread Direction
Left Hand; Right Hand
For Fuel Type
Propane
Heating Capacity (Propane)
255 BtuH
Description
Torch Kit, Flame Type Webbed, For Fuel Type Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (Propane, Maximum) 3 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Heating Capacity (Propane) 255 BtuH, Inlet Connection Gender Female, Inlet Thread Direction Left Hand; Right Hand, Inlet Connection Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.