
Utility Series Torch Kit
Mfr # 361546
Zoro # G7747640
product price:Â $65.49
/eaKey Features
Application
Basic DIY Repairs, Light Soldering, Lighting Grills
Gas Service
Propane
Flame Type
Webbed
Ignitor
Trigger-Activated
Includes
Torch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
361546
Zoro #
G7747640
UPC #
14045495325
Country of Origin
Taiwan, Province of China
Dimensions
Compatible Fuel Cylinder Size
14.1 oz, 16 oz
Silver Braze Size (MAP-Pro, Maximum)
1 in
Soft Solder Size (Propane, Maximum)
3 in
Silver Braze Size (Propane, Maximum)
1 in
Soft Solder Size (MAP-Pro, Maximum)
4 in
Details
Item
Hand Torch and Cylinder Kit
Application
Basic DIY Repairs, Light Soldering, Lighting Grills
Gas Service
Propane
Flame Type
Webbed
Ignitor
Trigger-Activated
Includes
Torch
Features
Designed for Upright Use
Welding Application
General Soldering
Tip Type
Fixed Tip
Body Material
Stainless Steel
Cylinder Capacity
14.1 fl oz
Product Type
Hand Torch & Cylinder Kit
Includes Cylinder
Yes
Torch Series
Utility
Flame Adjustment
Adjustable Flame
Compatible Fuel Type
Propane
Ignition Type
Trigger-Start
Description
Torch Kit, Flame Type Webbed, Compatible Fuel Type Propane, Compatible Fuel Cylinder Size 14.1 oz, 16 oz, Ignition Type Trigger-Start, Flame Adjustment Adjustable Flame, Tip Type Fixed Tip, Soft Solder Size (MAP-Pro, Maximum) 4 in, Silver Braze Size (MAP-Pro, Maximum) 1 in, Silver Braze Size (Propane, Maximum) 1 in, Soft Solder Size (Propane, Maximum) 3 in, Product Type Hand Torch & Cylinder Kit, Torch Series Utility, Application Basic DIY Repairs, Light Soldering, Lighting Grills
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.