56 gal. Trash Bags, Heavy, 16 micron, natural, 200 PK (Discontinued)
- Mfr # 620908
- Zoro # G9982016
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
620908
Zoro #
G9982016
UPC #
070052550327
Country of Origin
Unknown
Dimensions
Thickness
16 micron
Width
43"
Height
48"
Details
Capacity
56 gal.
Strength Rating
Heavy
Bag Closure Type
None
Material
HDPE
Color
natural
Item
Trash Bags
Bags Per Roll
25
Trash Bag Material
High Density Polyethylene (HDPE)
Trash Bag Color Family
Clear
Package Configuration
Coreless Roll
Bags per Roll/Pack
25
Rolls per Package
8
Seal
Star
Bags per Roll
25
Description
Capacity 56 gal, Trash Bag Material HDPE, Thickness 16 micron, Color Natural, Bag Closure Type None, Width 43 in, Height 48 in, Package Configuration Coreless Roll, Bags per Roll 25, Rolls per Package 8, Item Trash Bags, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.