Shop BERRY PLASTICS
See all product information
Create Account
626263 12 x 400 ft. x 0.35 Mil. High Density Professional Painters Plastic Film
- Mfr # 657460
- Zoro # G903949229
product price:Â
$
54.45
/ea
Key Features
Tarp Finished Width
400 ft
Tarp Finished Length
12 ft
Finished Size
12 ft x 400 ft
Tarp Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 657460
- Zoro #
- G903949229
- UPC #
- -
- Country of Origin
- United States
- Item
- Tarp
- Tarp Material
- Plastic
Dimensions
- Tarp Finished Width
- 400 ft
- Tarp Finished Length
- 12 ft
- Finished Size
- 12 ft x 400 ft
Description
Features
- Film-gard, 12 x 400 ft. X 0.35 mil
- High density professional painter's plastic film
- Concentrated high density plastic that provides superior protection to handle
- Easy to tape & super strong.
- Dimension - 18 x 5.5 x 5.17 in.
- Item weight - 8.27 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.