Zoro Homepage

10 Mil Polyimide Masking Tape, 3 In. Wide x 36 Yards Long, Amber

  • Mfr # PPT10-3

  • Zoro # G222646298


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Tape Length
36 yds
Tape Thickness
11.5 mil (10 mil material + 1.5 mil adhesive)
Tape Tensile Strength
166 lbs./in.
Tape Color
Amber
Performance Temp.
-73°C (-99°F) - 260°C (500°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT10-3
Zoro #
G222646298
UPC #
-
Country of Origin
China

Dimensions

Tape Length
36 yds
Tape Thickness
11.5 mil (10 mil material + 1.5 mil adhesive)
Tape Width
3 in

Details

Tape Tensile Strength
166 lbs./in.
Tape Color
Amber
Performance Temp.
-73°C (-99°F) - 260°C (500°F)
Standards
ASTM D-3652, ASTM D-3759, ASTM D-149, ASTM D-3330
Material
Polyimide

Description

High Temperature Masking Tapes are made of 10 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.