30 inch x 36 inch ESD Soldering Mat Kit, 0.08 In. Thick, Black
- Mfr # 2059USA8-30x36BLKT
- Zoro # G522646387
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Thickness
0.080 in ± 10%; 1/16 in
Decay Time
0.05 Seconds
Color
Black
Temperature Resistance
250 °F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2059USA8-30x36BLKT
- Zoro #
- G522646387
- UPC #
- -
- Country of Origin
- United States
- Application
- Aviation, Electronic Assembly, and Soldering in High Temperature Setting
- Decay Time
- 0.05 Seconds
- Color
- Black
- Temperature Resistance
- 250 °F
- Material
- Rubber
Dimensions
- Thickness
- 0.080 in ± 10%; 1/16 in
- Length
- 36 in
- Size
- 30 in x 36 in
- Width
- 30 in
Description
ESD Soldering Mat Kits are made from two layers of elastomer designed for table top or workstations. The top layer is static dissipative rubber laminated to a conductive bottom rubber layer. These ESD mats have excellent charge dissipation, rapid charge decay, and low turbo generation properties. They withstand higher temperatures and are abrasion resistant. The light textured surface reduces light glare and are easy to clean. They are free from halogens, lead, asbestos, antimony, and other dangerous volatiles. Bertech ESD High Temperature Mats offer excellent resistance to heat, oil, grease, and most common solvents. Resistance to ground (Rtg) is 10^8 - 10^9 ohms and Point-to-Point Resistance (Rtt) is 10^5 - 10^6 ohms. They include a common point ground cord and an adjustable fabric wrist strap.Custom sizes are available upon request.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.