Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Conductive Grid Tape, 1.9 Mil Thick, 3/16 In. x 36 Yards Long, Brown

  • Mfr # WCGT-3/16

  • Zoro # G009845760


product price: $9.89
/ea

Key Features

Tape Color
Brown
Tape Thickness
1.9 mil
Tape Tensile Strength
26 lbs./in.
Length
108 ft
Adhesion Strength
26 oz./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCGT-3/16
Zoro #
G009845760
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
1.9 mil
Width
0.19 in
Length
108 ft

Details

Tape Color
Brown
Item
Conductive Grid Tape
Tape Tensile Strength
26 lbs./in.
Adhesion Strength
26 oz./in.
Material
Polypropylene
Maximum Tape Performance Temperature
60°C (140°F)

Description

Bertech Conductive Grid Tapes are three layer tapes that have a conductive grid buried between two static dissipating copolymer substrates. They provide an anti static non-sparking surface on both the inside and outside that will not shed, crack, chip, or rub off. They are 1.9 mil thick and packaged on a 3 in. core with an ESD symbol printed on the tape. These conductive tapes are used in packaging products that are static sensitive and require EMI shielding. They can be used for grounding as well. Custom sizes are available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.