Pf14 Yel 1X60Yd Ipg, Pk36, 1" W x 60" L, Yellow, Synthetic Rubber Adhesive, 36 PK
- Mfr # PF14
- Zoro # G8634690
product price:Â
$
372.99
/pk of 36, $10.36/ea
Sold in multiples of 2Â pks for
$745.98
Free Shipping & Returns
Key Features
Tape Color
Yellow
Tape Length
60"
Tape Width
1"
Material
Kraft Flatback
Tape Adhesive
Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF14
- Zoro #
- G8634690
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 60"
- Tape Width
- 1"
Details
- Item
- Pf14 Yel 1X60Yd Ipg,Pk36
- Tape Color
- Yellow
- Material
- Kraft Flatback
- Tape Adhesive
- Synthetic Rubber
- Tape Elongation
- 3
- Standards
- ASTM D6123, D6123M, Type II
- Type
- Paper Flatback Tape
- Tape Application
- Designed for light-weight packaging, bag locking, decorative edging, marking and color coding.
Description
Pf14 Yel 1X60Yd Ipg,Pk36, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.