Shop All Foil Tape
Bertech
Copper Foil Tape with Conductive Adhesive, 150 mm x 36 Yards
Mfr # CFT-150mm
Zoro # G009844275
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 108 ft.
- Width 5.91 in.
- Tape Thickness 2.6 mil (1.4 mil material + 1.2 mil adhesive)
- Material Copper Film
- Maximum Tape Performance Temperature 130°C (266°F)
Product Information
Dimensions
Length | 108 ft. |
Width | 5.91 in. |
Details
Description
Bertech Copper Conductive Tapes are also known as EMI or RFI Shielding Tapes. They are made from thin copper foil with an acrylic conductive adhesive. These conductive tapes are packaged on a paper liner on a 3 in. core for easy handling and cutting. The Copper Conductive tapes provide a very low rate of electrical resistance. They are used for building ground systems, static charge draining, cable wrapping and surface contact to non-solderable material and point-to-point electrical contact. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE High Performance Middleweight Bonding High Strength Synthetic Rubber Spray Adhesive 13.5 oz (2235317)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 48mm x 55m - Case of 24 (120407)
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, DC Buff, 3 PK (M9001-1-0)
- PC PRODUCTS Caulk Gun, Red, Steel, 20 oz (993002)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- TAPECASE Glass Foil Tape, 1 In. x 36 Yd., Silver (15D642)
- 3M Foil Tape with Liner, 1-7/8inx49yd, Silver (3380)
- SHURTAPE Foil Tape, 48mm x 46m, 4.0 mil (AF 975CT)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- Bertech Foil Tape