Shop All Foil Tape
Bertech
Copper Foil Tape with Conductive Adhesive, 25 mm x 36 Yards
Mfr # CFT-25mm
Zoro # G009844152
$60.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 108 ft.
- Width 0.98 in.
- Tape Thickness 2.6 mil (1.4 mil material + 1.2 mil adhesive)
- Material Copper Film
- Maximum Tape Performance Temperature 130°C (266°F)
Product Information
Dimensions
Length | 108 ft. |
Width | 0.98 in. |
Details
Description
Bertech Copper Conductive Tapes are also known as EMI or RFI Shielding Tapes. They are made from thin copper foil with an acrylic conductive adhesive. These conductive tapes are packaged on a paper liner on a 3 in. core for easy handling and cutting. The Copper Conductive tapes provide a very low rate of electrical resistance. They are used for building ground systems, static charge draining, cable wrapping and surface contact to non-solderable material and point-to-point electrical contact. Custom sizes available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Cloth Tape, 3 In x 5 yd, 4.7 mil, Brown (15D605)
- 3M Masking Tape, Natural, 3 In. Dia., PK250 (2380)
- OATEY Pipe Joint Compound 1Oz (31226)
- 3M Masking Tape, Tan, Rubber, 1-27/64" W (201+)
- BERTECH Copper Foil Tape with Conductive Adhesive, 5/8 In. Wide x 36 Yards Long (CFT-5/8)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- BERTECH Copper Foil Tape with Conductive Adhesive, 3 In. Wide x 36 Yards Long (CFT-3)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (431)
- AVSIL Foil Tape with Liner, 3" W, Silver, PK4 (AVS-ST-ALUM-AB-3)
- 3M Foil Tape with Liner, 1/2In x 5 Yd, Silver (433L)
- SHURTAPE Foil Tape, 72mm x 46m, 4.0 mil (AF 975CT)
- Bertech Foil Tape