Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Sided Polyimide Tape w/Double Liner, 4 mil, Polyimide

  • Mfr # PPTDE2WL-1

  • Zoro # G009844114


product price: $68.55
/ea

Key Features

Tape Color
Amber
Tape Thickness
4 mil
Tape Backing Material
Polyimide
Tape Length
108 ft.
Min. Tape Performance Temp.
-73°C (-99°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPTDE2WL-1
Zoro #
G009844114
UPC #
-
Country of Origin
China

Dimensions

Tape Thickness
4 mil
Tape Length
108 ft.
Tape Width
1 in.

Details

Item
Double Sided Polyimide Tape w/Double Liner
Tape Color
Amber
Tape Backing Material
Polyimide
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)

Description

Double Sided Polyimide Tapes with Double Liner are UL Recognized and are made of 1 mil thick polyimide film with 1.5 mil thick silicone adhesive and with a clear PET Liner on both sides. They are 36 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.