518 Nat 36Mmx54.8M Ipg, Pk20, 1.42" W x 54.8" L, Natural, Natural/Synthetic Rubber Adhesive, 20 PK
- Mfr # 91396
- Zoro # G1572055
product price:Â
$
103.99
/pk of 20, $5.20/ea
Free Shipping & Returns
Key Features
Tape Color
Natural
Tape Length
54.8"
Tape Width
1.42"
Material
Crepe Paper
Tape Adhesive
Natural/Synthetic Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 91396
- Zoro #
- G1572055
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Length
- 54.8"
- Tape Width
- 1.42"
- Tape Core Diameter
- 5.3"
- Diameter
- 5.3
Details
- Item
- 518 Nat 36Mmx54.8M Ipg,Pk20
- Tape Color
- Natural
- Material
- Crepe Paper
- Tape Adhesive
- Natural/Synthetic Rubber
- Tape Elongation
- 12
- Type
- Paper Masking Tape
- Number of Adhesive Sides
- 1
- Tape Application
- Interior paint masking, spray painting (air-dry) autos,boats, etc., boat manufacturing (fiberglass), silk screening, mail rooms, marble manufacturing (man-made), golf club shaft (build-up), carpet pad / pad splicing, freezer tape, and light bundling, packaging, splicing and tabbing.
- Green Certification or Other Recognition
- Cradle to Cradle Certified(TM) Bronze
- Tape Adhesive Format
- Single-Sided
Description
518 Nat 36Mmx54.8M Ipg,Pk20, Number of Adhesive Sides 1, Package Quantity 20
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.