ESD Anti-Static High Temperature Shelf Liner, 18 inch x 30 inch, Gray

  • Mfr # 2059TSL-18x30G

  • Zoro # G822646483


product price: $65.65
/ea

Key Features

Thickness
0.080 in ± 10%; 5/64 in
Material
Rubber
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Overall Width
18 in
Size
18 in x 30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059TSL-18x30G
Zoro #
G822646483
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thickness
0.080 in ± 10%; 5/64 in
Overall Width
18 in
Size
18 in x 30 in
Length
30 in

Details

Material
Rubber
Application
Aviation, Electronic Assembly, and Soldering in High Temperature Setting
Color
Gray

Description

Bertech ESD High-Temperature ShelfLiners feature the same premium two-layer design found in Bertech's blue ESD high-temperature mat kits-combining a gray static dissipative rubber top with a black conductive rubber backing. Engineered for heat resistance up to approximately 190 DegF, these anti-static shelf liners offer industry-leading ESD protection, along with robust resistance to oils, grease, solvents, and abrasion. Perfect for static-sensitive storage and shelving in electronics manufacturing, rework benches, aerospace, cleanrooms, and labs. These liners are easy to cut and install, providing a durable non-slip surface without grounding snaps or cords. Ideal for wire shelving, drawers, and storage trays where electrostatic discharge control, chemical resistance, and heat-tolerant ESD shelf protection are essential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.