Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Anti-Static Polyimide Tape w/Acrylic Adhesive, 1 In. Wide x 36 Yards Long, Amber

  • Mfr # PPTLSA-1

  • Zoro # G509845864


product price: $29.39
/ea

Key Features

Width
1 in.
Tape Thickness
Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
Material
Polyimide
Net Weight
0.2 lb.
Adhesion to Steel
25 oz./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTLSA-1
Zoro #
G509845864
UPC #
-
Country of Origin
China

Dimensions

Tape Width
1 in.
Width
1 in.
Tape Thickness
Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)

Details

Item
ESD Anti-Static Polyimide Tape w/Acrylic Adhesive
Material
Polyimide
Net Weight
0.2 lb.
Adhesion to Steel
25 oz./in.
Operating Temperature Range
-29°C (-20°F) - 170°C (338°F)

Description

Bertech ESD Anti-Static Polyimide Tapes with Acrylic Adhesive are made of 1 mil thick polyimide film with 1.5 mil thick acrylic adhesive with Electro-static Dissipative ESD properties to reduce the static charge. The silicone adhesive leaves no residue. Total thickness of this product is 2.5 mil. They can withstand temperatures of up to 500 DegF. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.