Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Anti-Static Rigid Shelf Liner, 30 inch x 48 inch, Gray

  • Mfr # CMSL-30x48G

  • Zoro # G022646450


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Overall Width
30 in
Application
Aerospace, Computer Assembly, Computer Technicians, Electronic Assembly, and Fiber Optics Manufacturing
Color
Gray
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240, ESD S4.1-1997
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMSL-30x48G
Zoro #
G022646450
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
30 in
Thickness
0.190 in ± 0.010 in, 3/16 in
Size
30 in x 48 in
Length
48 in

Details

Material
Vinyl
Application
Aerospace, Computer Assembly, Computer Technicians, Electronic Assembly, and Fiber Optics Manufacturing
Color
Gray
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240, ESD S4.1-1997

Description

Bertech ESD Rigid Shelf Liners are crafted from the same three-layer rigid solid vinyl construction featured in Bertech's gray chair mat kits-complete with a buried conductive inner layer and a textured pebble-embossed finish. These anti-static shelf liners deliver consistent electrostatic discharge (ESD) protection with surface resistivity of approximately 1x10^8 to 9x10^9 ohms/sq, while offering exceptional resistance to acids, detergents, alcohols, mineral oils, and general wear and tear. At about 0.19" (3/16") thick, they provide robust rigidity and durability without curling or sagging under stored items. These liners are easy to cut to custom fit shelving units, racks, or drawers-all without grounding hardware or accessories. Ideal for electronics storage, cleanrooms, labs, and static-controlled environments where ESD-safe shelving, chemical resistance, and stable, non-slip shelf surfaces are essential.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.