Shop NASHVILLE WIRE
Additional $45.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Decking, Steel, 60 in W, 48 in D, Gray, Zinc Finish, Gauge: 5
- Mfr # KSG4860
- Zoro # G3004757
product price:Â
$
56.69
/ea
Key Features
Load Capacity
500 lb
Shelving Gauge
5
Color
Gray
For Use With
Tennsco Bulk Storage and Boltless Racks
Finish - Shelving and Racks
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KSG4860
- Zoro #
- G3004757
- UPC #
- -
- Country of Origin
- United States
- Load Capacity
- 500 lb
- Shelving Gauge
- 5
- Color
- Gray
- For Use With
- Tennsco Bulk Storage and Boltless Racks
- Finish - Shelving and Racks
- Zinc
- Decking Material
- Steel
- Finish
- Zinc
- Item
- Decking
- Standards
- AWG
- Used With Shelving Style
- Boltless Shelving, Bulk Storage Rack
- Decking Style
- Wire
- Decking Finish
- Zinc Plated
- Decking Gauge
- 5 ga
- Wire Color
- Gray
Dimensions
- Overall Depth
- 48 in
- Overall Width
- 60 in
- Width
- 60 in
- Depth
- 48"
Description
Decking, Gray, Decking Style Wire, Steel, Zinc Plated Decking Finish, 5 ga, Overall Width 60 in, Overall Depth 48 in, Load Capacity 500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.