Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Anti-Static Rubber Shelf Liner, 30 inch x 36 inch, Blue

  • Mfr # 2059SSL-30x36B

  • Zoro # G022646542


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Length
36 in
Size
30 in x 36 in
Overall Width
30 in
Application
Electronic Assembly, Electronic Repair Facilities, and Soldering in High Temperature Setting
Thickness
0.080 in ± 10%; 5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2059SSL-30x36B
Zoro #
G022646542
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Length
36 in
Size
30 in x 36 in
Overall Width
30 in
Thickness
0.080 in ± 10%; 5/64 in

Details

Application
Electronic Assembly, Electronic Repair Facilities, and Soldering in High Temperature Setting
Color
Blue
Material
Rubber

Description

Bertech ESD Rubber Shelf Liners utilize the same top-grade two-layer heat-resistant rubber construction found in Bertech's ESD soldering mat kits-featuring a blue static-dissipative rubber surface bonded to a black conductive base layer. Designed to provide durable, high-temperature ESD protection (up to approximately 190 DegF), these liners resist oil, grease, solvents, and abrasion-making them ideal for static-sensitive storage on shelving units and trays without the need for wrist straps or grounding cords. Easy to cut and install, they deliver reliable static dissipation for electronics, assembly, labs, and repair environments where robust shelf-surface protection is required.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.