Bertech
High-Temperature Kapton Tape, 2 Mil Thick, 25 mm Wide x 36 Yards
Mfr # KPT-25mm
Zoro # G509844508
$58.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.98 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 2.5 mil (1 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4926 VHB Tape 2" x 5yd, Gray, 15 mil (4926)
- RED DEVIL Spackling Repair Kit 4Pc 1Qt (0544KT)
- 3M SCOTCH-WELD Instant Adhesive, Clear, Bottle (S/W)
- OATEY Clear Cement For PVC 8 oz (31018V)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT2-1)
- BERTECH High-Temperature Kapton Tape, 5 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT5-1/2)
- BERTECH High Temperature Kapton Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT-1)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2-2)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (KPT2-2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- 3M Film Tape, Extruded PTFE, Brown, 1In x 36Yd (1-36-5498)
- Bertech Film Tape