Bertech

High-Temperature Kapton Tape, 5 Mil Thick, 1 1/8 In. Wide x 36 Yards Long, Amber


product price: $187.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Width 1.13 in.
  • Tape Length 108 ft.
  • Tape Color Amber
  • Tape Thickness 6.5 mil (5 mil material + 1.5 mil adhesive)
  • Min. Tape Performance Temp. -73°C (-99°F)
See all product information

Product Information

Dimensions

Tape Width 1.13 in.
Tape Length 108 ft.

Details

Tape Color Amber
Tape Thickness 6.5 mil (5 mil material + 1.5 mil adhesive)
Min. Tape Performance Temp. -73°C (-99°F)
Max. Tape Performance Temp. 260°C (500°F)
Tape Tensile Strength 95 lbs./in.
Tensile Strength 95 lbs./in.
Thickness 6.5 mil
Adhesion Strength 25 oz./in.
Duct Tape Primary Material Polyimide
Material Polyimide

Description

Bertech 5 Mil High Temperature KaptonREG Tapes are made from KaptonREG 5 mil thick HN film with 1.5 mil thick silicone adhesive. They have been used in applications at temperatures as low as -73 DegC -99 DegF and as high as 260 DegC 500 DegF. DuPontTM KaptonREG Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. KaptonREG Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. Also available in 1 mil and 2 mil thickness. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.