Bertech

High-Temperature Polyimide Tape, 2 Mil Thick, 100 mm Wide x 36 Yards Long, Amber


product price: $109.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Width 3.94 in.
  • Tape Length 108 ft.
  • Tape Color Amber
  • Tape Thickness 3.5 mil (2 mil material + 1.5 mil adhesive)
  • Min. Tape Performance Temp. -73°C (-99°F)
See all product information

Product Information

Dimensions

Tape Width 3.94 in.
Tape Length 108 ft.

Details

Tape Color Amber
Tape Thickness 3.5 mil (2 mil material + 1.5 mil adhesive)
Min. Tape Performance Temp. -73°C (-99°F)
Max. Tape Performance Temp. 260°C (500°F)
Tape Tensile Strength 50 lbs./in.
Tensile Strength 50 lbs./in.
Thickness 3.5 mil
Adhesion Strength 25 oz./in.
Material Polyimide
Duct Tape Primary Material Polyimide

Description

Bertech 2 Mil High-Temperature Polyimide Tapes are made of 2 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.