Shop All Film Tape
Bertech
High-Temperature Polyimide Tape, 5 Mil Thick, 5/8 In. Wide x 36 Yards Long, Amber
Mfr # PPT5-5/8
Zoro # G509844522
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 0.63 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 6.5 mil (5 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
Product Information
Dimensions
Tape Width | 0.63 in. |
Tape Length | 108 ft. |
Details
Description
Bertech 5 Mil High-Temperature Polyimide Tapes are made of 5 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- SUREBONDER Glue Gun, 8 in L, 18V, 60 W, 1 lb/hr (Pro2-60KIT)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (438)
- 3M Foil Tape, Silver, Aluminum, 60 yd. L, PK36 (425)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT-3/8)
- BERTECH High Temperature Kapton Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT-1)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (KPT2-2)
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (PPT2-2)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (KPT-1/4)
- TAPECASE Film Tape, Polyethylene, Red, 48mm x 55m (15C767)
- Bertech Film Tape