Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheer Latex, 14 mil Thickness, Orange, Large, 300 PK

  • Mfr # FC-O-L

  • Zoro # G709844315


product price: $53.45
/pk 300, $0.18/ea

Key Features

Color
Orange
Length
2 in.
Material
Sheer Latex
Thickness
14 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-O-L
Zoro #
G709844315
UPC #
850041907697
Country of Origin
China

Dimensions

Length
2 in.
Size
Large
Thickness
14 mil

Details

Color
Orange
Material
Sheer Latex

Description

Bertech Industrial Grade Finger Cots are made of heavy 14 mil natural rubber latex material. These finger cots are tough, durable, and re-usable. They are primarily used where sharp objects are involved. These heavy duty finger cots are unrolled, lightly powdered, and textured for a better grip. They are packaged as 300 pieces per bag. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.