Tape Dispenser, 12 in Max. Tape Width, Steel, Blue
- Mfr # KTDL12
- Zoro # G509845789
product price:Â
$
97.19
/ea
Key Features
Color
Blue
Material
Steel
Weight
10 lb
Basic Power Source
Manual
For Use With
12 in Wide Tape
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KTDL12
- Zoro #
- G509845789
- UPC #
- 850041907314
- Country of Origin
- China
- Color
- Blue
- Material
- Steel
- Weight
- 10 lb
- Basic Power Source
- Manual
- Item
- Tape Dispenser
- For Use With
- 12 in Wide Tape
Dimensions
- For Maximum Tape Width
- 12 in
Description
Bertech Table Top Tape and Label Dispensers hold multiple rolls of labels and specialty tapes. They are designed to load and unload rolls easily. Bertech's Table Top and Label Dispensers feature a steel frame for durability, gripper base for slip resistance, and a serrated blade to cut the tapes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.