Shop BES PRODUCTS
See all product information
Create Account
40' Fibersnake; 3/16'' Rod in pvc case
- Mfr # FIBT40
- Zoro # G115205021
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Length
40 ft
For Use With
40' Fibersnake in PVC Case ,for pulling wire through conduit
Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FIBT40
- Zoro #
- G115205021
- UPC #
- 742585210404
- Country of Origin
- United States
- Material
- Fiberglass
- For Use With
- 40' Fibersnake in PVC Case ,for pulling wire through conduit
Dimensions
- Length
- 40 ft
- Width
- 3/16 in
Description
Heavy duty, non conductive fiberglass rodders ideal for long-run cable pulls
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.