3/4in Dr. Adapters 3/4inF x 1inM
- Mfr # 620608
- Zoro # G123582503
original price:Â $15.07 , new price: $13.56 , 10 percent off
new price:Â
$
13.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620608
- Zoro #
- G123582503
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Adapter 3/4 Inch Female to 1 Inch Male Drive Heavy-Duty CR-Mo Steel Durable Socket Converter - 620608 Impact Drive Adapter SKU: 620608. This 3/4in female to 1in male drive adapter is built to connect mismatched drive sizes without compromising fitment. With a 65mm (2.56in) overall length, it provides a compact conversion point for sockets and drive tools used in heavy-duty service work. Constructed from Chromium Molybdenum Alloy Steel, the adapter is designed for strength, durability, and anti-corrosive performance. Size markings are stamped for quick identification, and the detent ball helps keep the socket engaged for secure, consistent operation. Key Benefits Converts 3/4in female drive tools to accept 1in male drive sockets. 65mm (2.56in) overall length supports controlled reach in tight setups. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material helps resist wear and degradation in demanding environments. Detent ball design provides an easy, secure socket fitment during use. Stamped size markings enable fast, permanent identification in a busy tool set. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed for professional technicians, this adapter focuses on reliable drive conversion, clear identification, and durable materials suited for repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.